Manual Dispenser in Light Grey
Designer Series Manual Dispenser in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy push pad helps repel soil
- Top dispensing allows easy viewing eliminating wasteful pushes
- Durable plastic construction with glossy trims accent for an enhanced appearance
- Variable output capability (standard and low) - dispenses foam, liquid or gel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 71041, 63141, 14841 and 63041 Hand Sanitizers
- Capacity:
- 1000 mL
- Collection:
- Designer Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No