Manual Hand Soap Dispenser in Black
Designer Series Manual Hand Soap Dispenser in Black
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 71041, 63141, 14841 and 63041 Hand Sanitizers
- Capacity:
- 1000 mL
- Collection:
- Designer Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No