Kutol Products Co

EZFoam® Wall Mounted Foam Dispenser in Black

Part #K9942BLK  |  Manufacturer Part #9942BLK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique Top-Dispensing design – no risk of leaking valves
  • You can see the product being dispensed – no wasted extra pushes
  • Made from durable plastic with no metal parts – ideal for wet or dry conditions
  • ADA push compliant with a secured locking option
  • Large refill indicator window and multi-lingual refill labels
  • Economical – dispenses only .75 mL per activation (hand wash) versus 1.5 mL for most bag-in-box systems
  • Eleven thick, rich foaming formulas in popular fragrances and moisture wash options
  • Three premium liquid formulas for those who prefer traditional liquid hand soaps
  • Color: Black

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: EZ Liquid Lotion Soaps

Capacity: 1000 mL

Collection: EZFoam®

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-1/4 in

Height: 9-1/2 in

Installation Type: Wall Mount

Material: Plastic

UL Listed: No

Width: 6-1/2 in