Kutol Products Co

EZFoam® Wall Mounted Foam Dispenser in Dove Grey

Part #K9941GRA  |  Manufacturer Part #9941GRA

Color/Finish:
Dove Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • From the clean contemporary lines of the dispenser, to the unique push pad placement and rich luxurious foam soap, it is the easy solution for every hand soap
  • Guaranteed leakproof
  • Economical to use
  • Dove Grey

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 1000 mL

Collection: EZFoam®

Color Finish: Dove Grey

Color Finish Category: Greys

Installation Type: Wall Mount

Material: Plastic

UL Listed: No