1 gal Heavy Duty Hand Cleaner with Natural Scrubbers in Orange (Case of 4)

You last purchased this on
 
Kutol Products Co

Formula 049 1 gal Heavy Duty Hand Cleaner with Natural Scrubbers in Orange (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Formula 049 1 gal Heavy Duty Hand Cleaner with Natural Scrubbers in Orange (Case of 4)

  • Fast #
  • Part #K4907
  • Item #7562480
  • Manufacturer Part #4907
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: Orange
  • Citrus fragrance
  • Super duty citrus based cleaner with pumice and extra d'Limonene to clean all types of soils including ink, paint and tar
  • Opaque appearance
  • Requires Certification

Specifications

Application:
Construction, Industrial, Manufacturing, Metalworking
Brand Model Compatibility:
Pump Gallon Dispenser
Collection:
Formula 049
Color Finish Category:
Oranges
Color Finish Name:
Orange
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Pumice
Package Quantity:
Case of 4
Product Type:
Hand Cleaner
Size:
1 gal