Kutol Products Co
Health Guard® 1000ml Antibacterial Moisture Wash (6 Per Case)
Part #K64041 | Item #7484245 | Manufacturer Part #64041
Size:
1000 mLProduct Details
- This special moisture wash is formulated with 0.5% Triclosan to kill common germs that can cause disease
- Humectants to help retain skin's natural moisture
- Luxurious pink foam with a grapefruit fragrance
- Contains Aloe Vera, Vitamin E and Amino Acids to help nourish the skin
- Capacity: 1000 mL
Specifications
Application: [Foodservice, Healthcare, Hospitality, Hotels, Restrooms]
Brand Model Compatibility: EZ FOAM® Counter Mount Dispenser
Collection: Health Guard®
Color Finish: Pink
Color Finish Category: Pinks
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: 6 Per Case
Product Type: Moisture Wash
Size: 1000 mL