1000ml Dye and Fragrance Free Foaming Moisture Wash
Health Guard® 1000ml Dye and Fragrance Free Foaming Moisture Wash
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra creamy foam, enriched with emollients and humectants for intense moisturizing
- For counter mount
- Dye and fragrance free
- Capacity: 1000 mL
Specifications
- Application:
- Foodservice, Healthcare, Hospitality, Hotels, Restrooms
- Brand Model Compatibility:
- EZ FOAM® Counter Mount Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Pale Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Moisture Wash
- Size:
- 1000 mL