1000ml Foaming Hair and Body Shampoo (6 Per Case)

You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Hair and Body Shampoo (6 Per Case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 1000ml Foaming Hair and Body Shampoo (6 Per Case)

  • Fast #
  • Part #K68041
  • Item #7483071
  • Manufacturer Part #68041
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offers both light conditioning as a body and hair shampoo
  • Volume: 1 Liter
  • Aloe and vitamin E enriched formula is refreshing and pleasant to use
  • Color: Blue
  • Requires Certification

Specifications

Application:
Educational Facilities, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Brand Model Compatibility:
Designer Series and EZ FOAM® Wall Mount Dispensers
Collection:
Health Guard®
Color Finish Name:
Clear Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
6 Per Case
Product Type:
Body and Hair Shampoo
Size:
1000 mL