Kutol Products Co

Health Guard® 1000ml Foaming No Alcohol Hand Sanitizer

Part #K68241  |  Manufacturer Part #68241

Size:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Instant foaming hand sanitizer requires no water
  • Active Ingredient: Benzethonium Chloride at 1.25%
  • Kills 99.9% of many important organisms
  • ADA compliant requiring one hand and less than 5 lbs. of pressure to dispense product
  • Guaranteed leakproof by placing the dispenser pump at the top rather than the bottom, the risk of leaking at the valve is eliminated
  • Volume: 1000 ml

Documents

Specifications

Application: [Educational Facilities, Food Service, Healthcare, Hospitality, Hotels, Jail, Restroom]

Brand Model Compatibility: Designer Series and EZ FOAM® Wall Mount Dispensers

Collection: Health Guard®

Color Finish: Clear

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Hand Sanitizer

Size: 1000 mL