1200ml Foaming Luxury Hand Soap
Health Guard® 1200ml Foaming Luxury Hand Soap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rose color with tropical fragrance
- Soft, rich foam cleans light to medium soils
- Effective general purpose hand soap
- Ideal for any environment
- For use with dispensing system: Designer series wall mount
- Green Seal™ certified and USDA BioPreferred® - 81% biobased content
- Contains aloe and vitamin E to help nourish the skin
Documents
Specifications
- Application:
- Daycare, Education, Fitness Equipment, Foodservice, Healthcare, Hospitality, Hospitals, Hotels, Industrial, Leisure, Manufacturing, Nursing Homes, Office, Restrooms, Retail, Schools, Stadium, Universities
- Brand Model Compatibility:
- Designer Series
- Collection:
- Health Guard®
- Color Finish Category:
- Reds
- Color Finish Name:
- Rose
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 6
- Product Type:
- Hand Soap
- Size:
- 1200 mL