1200ml Foaming No Alcohol Hand Sanitizer
Health Guard® 1200ml Foaming No Alcohol Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No water or rinsing needed; just rub in and let dry
- Fast-acting 0.13% Benzalkonium Chloride kills 99.99% of common germs within 15 seconds
- Foaming non-alcohol instant hand sanitizer
- For use with Dispensing System: Designer Series Wall Mount
- Non-flammable, no medicinal odor
- Ideal where a non-alcohol sanitizer is desired
- No added dye with a Light Linen scent
- Contains Aloe Vera and Vitamin E to moisturize and prevent dry skin
Specifications
- Application:
- Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Jail, Restrooms
- Brand Model Compatibility:
- Designer Series Wall Mount Dispenser
- Collection:
- Health Guard®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL