64 oz. Hand Sanitizer Gel

You last purchased this on
 
Kutol Products Co

Health Guard® 64 oz. Hand Sanitizer Gel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 64 oz. Hand Sanitizer Gel

  • Fast #
  • Part #K5679
  • Item #7481707
  • Manufacturer Part #5679
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thick formula won't run off hands and doesn't over-dry skin
  • No dye or fragrance
  • Kills 99.9% of eight important organisms in 15 seconds or less
  • May be used when water is unavailable
  • Great for fast hand cleaning
  • Crystal clear, ethyl alcohol based gel
  • USDA E-4
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Brand Model Compatibility:
Pump Bottle Dispenser
Collection:
Health Guard®
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Alcohol
Package Quantity:
Case of 4
Product Type:
Gel Hand Sanitizer
Size:
64 oz