1200ml Lotion Skin Cleaner in Opaque Pink

You last purchased this on
 
Kutol Products Co

Health Guard® 1200ml Lotion Skin Cleaner in Opaque Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kutol Products Co

Health Guard® 1200ml Lotion Skin Cleaner in Opaque Pink

  • Fast #
  • Part #K56612
  • Item #7482061
  • Manufacturer Part #56612
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains emollients
  • Formulated for medium to heavy soil removal
  • A blend of natural soaps and synthetic cleaning agents
  • USDA; E1
  • Fresh fragrance; Pink Pearl color
  • Pleasant scent
  • Requires Certification

Specifications

Application:
Educational Facilities, Foodservice, Healthcare, Hospitality, Hotels, Industrial, Manufacturing, Restrooms
Brand Model Compatibility:
Bag-in-box Dispenser
Collection:
Health Guard®
Color Finish Category:
Pinks
Color Finish Name:
Opaque Pink
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Skin Cleaner
Size:
1200 mL