Heavy Duty Stainless Steel Wall Mounted Dispenser in Chrome and Black

Part #K9919ZPL  |  Item #7485130  |  Manufacturer Part #9919ZPL

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Color Finish: [Black, Chrome, Grey]

Color Finish Category: Blacks

Installation Type: Wall Mount

Material: Stainless Steel

Product Type: Dispenser

UL Listed: No