8 L Mild Heavy Duty Soap Hand Cleaner (Pack of 2)
Regal 8 L Mild Heavy Duty Soap Hand Cleaner (Pack of 2)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated with multiple surfactants, plastic scrubbers and pumice to remove even the toughest soils without being harsh to skin
- Color: Tan
- Solvent-free and heavy-duty
- Capacity: 8 liters
- Use with dispensers: 9975ZPL, 9976ZPL, 9977ZPL
- Neutral fragrance and opaque appearance
Specifications
- Application:
- Industrial, Manufacturing, Metalworking
- Brand Model Compatibility:
- Capacity Plus Dispenser
- Collection:
- Regal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Opaque Tan
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Hand Cleaner
- Size:
- 8 L