1 gal Hand Cleaner Soap with Pumice
Sock-It® 1 gal Hand Cleaner Soap with Pumice
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used without water
- Developed to clean away the toughest dirt and grime quickly without irritating skin
- Super duty mineral solvent and pumice based formula with mineral oil
- Opaque appearance
- Lemon-lime fragrance
- Color: Green
Specifications
- Application:
- Industrial, Manufacturing, Metalworking
- Brand Model Compatibility:
- Flat Top Gallon Dispenser
- Collection:
- Sock-It®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Pumice
- Package Quantity:
- Case of 4
- Product Type:
- Hand Cleaner
- Size:
- 1 gal