Kutol Products Co

Soft & Silky 800mL Bag-In-Box Dispenser in Black

Part #K9951ZPL  |  Manufacturer Part #9951ZPL

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bag-In-Box hand soap dispenser
  • Great for restrooms, kitchens, or health care facilities.
  • Mounts easily to any wall and features a large press pad for easy operation
  • Dispensing system allows for quick and easy refills
  • Color: Black

Specifications

ADA Compliant: No

Capacity: 800 mL

Collection: Soft & Silky

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Product Type: Dispenser

UL Listed: No