7-Spool Pull-Out Kitchen Faucet in Polished Chrome
Domo 7-Spool Pull-Out Kitchen Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aerated stream
- Up to 27 9/16" pull-out length
- Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
- Automatic diverter reset
- Lockable needle spray
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Domo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 7-1/16 in
- Spout Swivel:
- 130°
- Spout Type:
- Pull Out
- Trim Only:
- No