Kitchen Faucet in Splendure Stainless Steel
Domo Kitchen Faucet in Splendure Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
- Aerated stream
- Product shown in Polished Chrome
- Automatic diverter reset
- Lockable needle spray
- Up to 27 9/16" pull-out length
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Domo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure™ Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 11-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No