0 items

KWC Faucets Kitchen Hose in Polished Chrome

KZ501997000

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replacement pull-out hose

SPECIFICATIONS

Brand Model Compatibility
Classic Faucet Line
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
59 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday