KWC Faucets

Ono 1.75 gpm Pull-Out Aerator Kitchen Sink Faucet with Single Lever Handle in Stainless Steel

Part #K10151113700  |  Manufacturer Part #10.151.113.700

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Ono

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10-7/8 in

Faucet Material: Stainless Steel

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

Height: 10-7/8 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-9/16 in

Spout Reach: 8-7/8 in

Spout Swivel: 105°

Spout Type: Pull Out

Trim Only: No