KWC Faucets Primo Soap or Lotion Dispenser

KZ504938

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily refillable from surface without disassembly

SPECIFICATIONS

ADA Compliant
No
Capacity
15 oz
Collection
Primo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Spout Height
3-1/4 in
Spout Reach
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday