1-1/8 in. Brass Mortise Cylinder in Satin Chrome
1-1/8 in. Brass Mortise Cylinder in Satin Chrome
Frequently Purchased Together
Product Details
- Furnished with Ilco® Look Alike® keys
- Rekeyable to original manufacturer's system
- 5-pin and drilled for 6 pin
- For Kwikset® systems
- Thread size is 1.150" x 32 UNS
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Lock
- Length:
- 1-1/8 in
- Lock Type:
- Mortise Lock
- Material:
- Brass