Kwikset 1-1/8 in. Mortise Cylinder in Satin Chrome

I7185KSD

Color Finish

Starting at $11.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5-pin and drilled for 6 pin
  • For Kwikset® systems
  • Furnished with Ilco® Look Alike® keys
  • Rekeyable to original manufacturer's system
  • Thread size is 1.150" x 32 UNS

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
1-1/8 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday