11/50 in. #3 Brass Bottom Pin 100 Pack

Part #K3BOTPIN218  |  Item #7506815  |  Manufacturer Part ##3 BOT PIN .218

$ 9.78 per PACK

Size:

11/50 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Re-Key Kit

Specifications

ADA Compliant: No

Material: Brass

Package Quantity: Pack of 100

Product Type: Bottom Pin

Size: 11/50 in

UL Listed: No