2-1/2 in. One Sided Deadbolt in Satin Nickel

This product has been replaced by

663 DDB ONE SIDED SN
Kwikset 663 DDB ONE SIDED SN
Manufacturer Part #663 15 RCL RCS
You last purchased this on
 
Kwikset

660 Series 2-1/2 in. One Sided Deadbolt in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

663 DDB ONE SIDED SN
Kwikset 663 DDB ONE SIDED SN
Manufacturer Part #663 15 RCL RCS
Kwikset

660 Series 2-1/2 in. One Sided Deadbolt in Satin Nickel

  • Fast #
  • Part #K66315CPRCLRCS4PCK
  • Item #4630235
  • Manufacturer Part #663 15 RCL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Add to a keyed knob or lever for additional security
  • Lifetime mechanical and finish warranty
  • Features adjustable latch and deadbolt to fit all standard door preparations
  • Round corner adjustable latch
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI/BHMA Grade 3
Collection:
660 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
27/32 in
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Zinc
Security Grade:
3
Width:
2-1/2 in