0 items

Kwikset Milan™ 2-3/8 in. Privacy Lever

K155MILALRCS

Color Finish

Starting at $33.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • For use on privacy/bed/bath
  • Lifetime mechanical and finish warranty
  • Locking lever for privacy
  • Universal handing

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
2
Type
Privacy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday