2-5/8 in. Single Cylinder Deadbolt in Polished Brass
This product has been replaced by
Manufacturer Part #780 3 6AL STRKP K3
780 Series 2-5/8 in. Single Cylinder Deadbolt in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outside key entry
- Turn button to lock from the inside
- For use on exterior doors
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
- Front removable cylinder
- Fits door thickness of 1-3/8" to 1-3/4"
- BumpGuard™ protects against lock bumping
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- 780 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Projection:
- 2-5/32 in
- Width:
- 1-1/16 in