Kwikset

3-1/2 x 2-1/5 in. Long Padlock Shackle in Polished Chrome

Part #K026SMTLNGSHKLPDL  |  Manufacturer Part #026SMT LNG SHKL PDL

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartKey® re-key technology
  • Shackle length: 2"
  • Uses KW1 key
  • Key retaining feature
  • Hardened molybdenum shackle for superior resistance to sawing and cutting
  • Dual ball bearing locking for maximum protection from pry and hammer attacks

ADA Compliant

Specifications

ADA Compliant: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-37/100 in

Height: 3-1/2 in

Material: Steel

Security Grade: 5

Shackle Diameter: 2

Type: K026SMTLNGSHKLPDL

Width: 2-1/5 in