Kwikset 3-5/8 in. Keyed Entry Lever in Satin Chrome

K405DL26DRCALRCS

Color Finish

(Pricing is for Satin Chrome)

$30.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Contemporary Elegance
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • Pin and tumbler
  • Round corner adjustable latch
  • Universal handing

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Length
3-5/8 in
Security Grade
3.0
Width
1-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday