Metal Double Cylinder Deadbolt in Venetian Bronze
This product has been replaced by
Manufacturer Part #665 11P SMT RCAL RCS V1
660 Series Metal Double Cylinder Deadbolt in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- 660 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/16 in
- Diameter:
- 3 in
- Door Hardware Type:
- Lock
- Length:
- 1 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 2.25 lb