Single Cylinder Deadbolt in Antique Brass
This product has been replaced by
Manufacturer Part #660 5 SCAL SCS K3 V1
660 Series Single Cylinder Deadbolt in Antique Brass
Frequently Purchased Together
Product Details
- Outside key entry
- Turn button to lock from the inside
- For use on exterior doors
- Lifetime mechanical and finish warranty
- Includes 2 keys
- BumpGuard™ protects against lock bumping
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 27/32 in
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- Product Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-1/2 in