Single Cylinder Deadbolt in Satin Chrome
780 Series Single Cylinder Deadbolt in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty
- Fits standard door preparations by adjustable latches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- 780 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-1/8 in
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- Product Type:
- Deadbolt
- Security Grade:
- 2
- UL Listed:
- No
- Width:
- 2-5/8 in