Single Cylinder Deadbolt in Satin Nickel

This product has been replaced by

KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 SATIN NICKEL
Kwikset KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 SATIN NICKEL
Manufacturer Part #780 15 SMT 6AL STRKP
You last purchased this on
 
Kwikset

780 Series Single Cylinder Deadbolt in Satin Nickel

  • Fast #
  • Part #K78015SMTRCALRCS
  • Item #4107351
  • Manufacturer Part #780 15 SMT RCAL RCS
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 SATIN NICKEL
Kwikset KWIKSET SINGLE CYLINDER DEADBOLT WITH SMARTKEY GRADE 2 SATIN NICKEL
Manufacturer Part #780 15 SMT 6AL STRKP
Kwikset

780 Series Single Cylinder Deadbolt in Satin Nickel

This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outside key entry
  • Turn button to lock from the inside
  • For use on exterior doors
  • Front removable cylinder
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • SmartKey® re-key technology
  • BumpGuard™ protects against lock bumping
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5 Grade 2
Application:
Residential
Collection:
780 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4-5/7 in
Door Hardware Type:
Strike
Height:
3 in
Lock Type:
Deadbolt
Material:
Metal
Product Type:
Single Cylinder
Security Grade:
2
Shape:
Round
Style:
Traditional
Thickness:
1-3/8 in
UL Listed:
No
Width:
4 in