780 Series Single Cylinder Deadbolt in Venetian Bronze

Part #K78011PSMTRCALRCS  |  Item #4416240  |  Manufacturer Part #780 11P SMT RCAL RCS

$ 28.98 EACH

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on exterior doors
  • Outside key entry
  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • SmartKey® re-key technology
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Front removable cylinder
  • Lifetime mechanical and finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Collection: 780 Series

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 4-3/5 in

Door Hardware Type: Lock

Height: 3-1/9 in

Lock Type: Deadbolt

Material: Metal

Security Grade: 2

Thickness: 1-13/100 in

Type: Single Cylinder

UL Listed: No

Width: 4 in