ANSI Grade 2 Single Cylinder Deadbolt in Venetian Bronze
This product has been replaced by
Manufacturer Part #780 11P RCAL RCS V1
ANSI Grade 2 Single Cylinder Deadbolt in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Featuring SmartKey® re-key technology that makes it possible for you to re-key your lock in seconds
- SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
- Fits standard door preparations by adjustable latches
- Lifetime warranty
- Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt