Kwikset Arlington™ Handleset with Single Cylinder Deadbolt Exterior Only in Satin Nickel

K800ANLIP15SMTRCAL

Color/Finish

(Pricing is for Satin Nickel)

$120.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 1
Collection
Arlington™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
19-1/16 in
Material
Stainless Steel
Security Grade
1
Smart Home Enabled
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday