Single Cylinder Interior Pack in Venetian Bronze

This product has been replaced by

KWIKSET SINGLE CYLIDER INTERIOR PACK W/ ASHFIELD LEVER VENETIAN BRONZE
Kwikset KWIKSET SINGLE CYLIDER INTERIOR PACK W/ ASHFIELD LEVER VENETIAN BRONZE
Manufacturer Part #966ADL 11P V1
You last purchased this on
 
Kwikset

Ashfield™ Single Cylinder Interior Pack in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET SINGLE CYLIDER INTERIOR PACK W/ ASHFIELD LEVER VENETIAN BRONZE
Kwikset KWIKSET SINGLE CYLIDER INTERIOR PACK W/ ASHFIELD LEVER VENETIAN BRONZE
Manufacturer Part #966ADL 11P V1
Kwikset

Ashfield™ Single Cylinder Interior Pack in Venetian Bronze

  • Fast #
  • Part #K966ADL11P
  • Item #7005744
  • Manufacturer Part #966ADL 11P RLVR
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Lever
UL Listed:
No