AUSTIN EXTERIOR HANDLESET ONLY W/ SMARTKEY SECURITY VENETIAN BRONZE
This product has been replaced by
Manufacturer Part #800AUH LIP 11P SMT 6AL STRKP
Austin AUSTIN EXTERIOR HANDLESET ONLY W/ SMARTKEY SECURITY VENETIAN BRONZE
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 2-13/16 in
- Collection:
- Austin
- Handle Material:
- Metal
- Lock Type:
- Single Point
- Type:
- K800AUHLIP11PSM6R8