AUSTIN ONE SIDE DEADBOLT WITH SMARTKEY SECURITY
Austin AUSTIN ONE SIDE DEADBOLT WITH SMARTKEY SECURITY
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Austin
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Projection:
- 1-1/16 in
- Type:
- K980AUD11PSMTRCALR