Metal Square Door Lever in Venetian Bronze
Austin Metal Square Door Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Austin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Length (in):
- 4-1/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes