Metal Square Door Lever in Venetian Bronze

This product has been replaced by

KWIKSET AUSTIN HALF DUMMY LEVER RIGHT HAND VENETIAN BRONZE
Kwikset KWIKSET AUSTIN HALF DUMMY LEVER RIGHT HAND VENETIAN BRONZE
Manufacturer Part #788AUL RH 11P V1
You last purchased this on
 
Kwikset

Austin Metal Square Door Lever in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KWIKSET AUSTIN HALF DUMMY LEVER RIGHT HAND VENETIAN BRONZE
Kwikset KWIKSET AUSTIN HALF DUMMY LEVER RIGHT HAND VENETIAN BRONZE
Manufacturer Part #788AUL RH 11P V1
Kwikset

Austin Metal Square Door Lever in Venetian Bronze

  • Fast #
  • Part #K788AULRH11P
  • Item #7802896
  • Manufacturer Part #788AUL RH 11P
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Hall, Closet
Collection:
Austin
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Length (in):
4-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes