Backset Deadbolt Latch for 1-3/8 - 1-3/4 in. Thick Doors in Polished Brass

Part #K273001DB5IN3KWK  |  Item #7678183  |  Manufacturer Part #2730-01 DB 5 IN 3 KWK

$ 10.79 EACH

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.6

Brand Model Compatibility: 1-3/8 in - 1-3/4 in Thick Doors

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Latch

Height: 1-1/2 in

Length: 5 in

Material: Brass

Security Grade: 3

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Width: 2-1/2 in