Keyed Entry Lever in Venetian Bronze
This product has been replaced by
Manufacturer Part #405BL 11P SMT RCAL RCS K4 V1
Balboa Keyed Entry Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Type:
- Entry
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in