Left Hand Interior Pack in Venetian Bronze
Balboa Left Hand Interior Pack in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left hand application
- Integral seat ideal for relaxing in the shower
- Single cylinder interior pack
- Timeless, architectural styling that coordinates with the Memoirs Suite
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-15/16 in
- Door Hardware Type:
- Handle & Lock Set
- Lock Type:
- Deadbolt