Metal Bed or Bath Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #300BL 15 6AL RCS V2
Balboa® Metal Bed or Bath Lever in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 6-way adjustable latch
- Fits both right and left handed doors
- Wave lever styling
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Balboa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-93/100 in
- Handle Type:
- Privacy
- Height:
- 2-31/50 in
- Length:
- 4-21/100 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.34 in
- UL Listed:
- No
- Width:
- 4-21/100 in