Kwikset Balboa Reversible Keyed Entry Door Handle in Venetian Bronze

K405BL11PSMT6ALRCS

Manufacturer Part #: 405BL 11P SMT 6AL RCS K4 RLVR V1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Application
Exterior Door
Collection
Balboa
Depth
2-13/32 in
Handle Type
Lever
Smart Home Enabled
No
Style
Traditional
Type
K405BL11PSMT6ALRCS
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday