Kwikset Balboa® Smartkey Entry Lever in Satin Nickel

K405BL15SMT6ALRCK4

Color Finish

(Pricing is for Satin Nickel)

$29.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits both right and left handed doors
  • For use on exterior doors
  • Includes 6-way adjustable latch
  • SmartKey® re-key technology
  • Wave lever styling

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Balboa®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-93/100 in
Height
2-31/50 in
Length
4-21/100 in
Material
Metal
Security Grade
3
Thickness
1.34 in
Type
Keyed Entry
UL Listed
No
Width
4-21/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday