Kwikset

Bath Lever in Polished Brass

Part #K730TNL3RCALRCS  |  Manufacturer Part #730TNL 3 RCAL RCS

Color/Finish:
Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Steel

NSF Certified: No

Number of Handles: Single Handle