0 items

Kwikset Kevo™ Bluetooth Deadbolt

K925KEVO

Color Finish

Starting at $199.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard door preparation
  • For use on exterior doors
  • Includes 1 key fob
  • Requires AA batteries
  • Send or revoke e-Keys anytime
  • SmartKey® re-key technology
  • Touch to unlock Bluetooth® technology
  • Use with smart phone or key fob

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Kevo™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
2
Smart Home Compatibility
Amazon Alexa, Honeywell, IFTTT, Nest, Ring, Skybell
Smart Home Enabled
Yes
Wireless Communication
Bluetooth

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday